Shop All Paint Roller Covers
Wooster
3" Paint Roller Cover, 3/8" Nap, Fabric
Mfr # R205-3
Zoro # G7728564
Sold in multiples of 24 for $42.96
$42.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Length 3"
- Nap 3/8"
- Cover Material Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R205-3
- Zoro # G7728564
- UPC # 71497193322
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3" |
Overall Length | 3 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Enamels, Gloss, Satin, Semi-Gloss, Varnishes, Velvet |
For Use With | All Paints, Enamels, Varnishes |
Sheen Type | Gloss, Satin, Semi-Gloss |
Cover Type | Mini |
Surface Material | Concrete, Drywall, Masonry, Wood |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Description
Roller, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 3 in Overall Length, 3/8 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Satin Paints, Varnishes, Velvet Paints, Core Diameter 1 1/2 in, Cover Material Shed-Resistant Fabric, Core Material Polypropylene, Sheen Type Gloss, Satin, Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTA Hydro Protek Ceramic Coating - 22oz Spray (169622)
- WARNER Plastic Paint Mixer, 10" L, Metal Shaft, Fits 3/8" Drill (10330)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- GERSON $TACK CLOTH BLUE BLEND PREP DISP-BX/12 (GE020008C)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-6 1/2)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric, 3 PK (R568)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- WOOSTER 1in. Nap Super-Fab Roller Covers R242-9 (71497632692)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R339)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PKMCR-38)
- Wooster Paint Roller Covers