Shop All Paint Roller Covers
Wooster
3" Paint Roller Cover, 1/4" Nap, Mohair/Polyester
Mfr # R207 - 3
Zoro # G3573249
product price: $1.85
/ea
Sold in multiples of 24 for $44.40
$44.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Length 3"
- Nap 1/4"
- Cover Material Mohair/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R207 - 3
- Zoro # G3573249
- UPC # 71497134684
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Mohair/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | Enamels, Varnishes, Urethanes, Epoxies |
Features | Natural Painting Qualities of Mohair Blended with Added Resiliency of Polyester; Minimizes Directional Fabric Qualities, Provides Better Production and Coverage, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Paint Roller Cover,Mohair, 3In-Mult/24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Color Tst and Touch Up Kit, 2", 3pcs., PK16 (53831)
- RUST-OLEUM 1/2 Pt White Stops Rust Rusty Metal Primer (7780730)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- RUST-OLEUM Dark Copper, Metallic, 11 Oz (286525)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-3)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool (R292-9)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-18)
- WOOSTER Wooster-18 Roller Cover, 3/8 in Thick Nap, 18 in L, Green (R362)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-4)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-9)
- Wooster Paint Rollers and Frames