Shop All Paint Roller Covers
Wooster
3" Mini Paint Roller Cover, 2 PK
Mfr # R148
Zoro # G3431750
product price: $2.89
/pk 2, $1.45/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R148
- Zoro # G3431750
- UPC # 71497145000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3" |
Details
Item | Mini Paint Roller Cover |
Description
Refill rollers for R138-3 packed two per bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Bucket Lid Plastic 1Gal (LD1G01WH024)
- CAMPBELL HAUSFELD General Purpose Spray Gun, 1 qt Canister (DH420000AV)
- PROJECT SELECT Linzer 2 in. Flat Paint Brush (1140-2)
- POR-15 Caliper Paint - Yellow - 8 oz. (42906)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR663-9)
- WOOSTER Mohair Paint Roller Cover, Smooth, 4" L (R119-4)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 10 PK (RR503)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR315)
- ARROWORTHY ROLLER CVR 3/8X6.5"" 10PK (6.5-MFR3CK)
- Wooster Paint Roller Covers