Shop All Paint Brushes
This Product is Discontinued
Wooster
3 in Semioval Ultra/pro 3in Extrafirm Semi Oval Brush (Discontinued)
Mfr # 4159-3
Zoro # G3870819
This Product is Discontinued
Key Features
- Brush Style Semioval
- Brush Size 3"
- Basic Bristle Material Nylon
- Basic Handle Material Wood
- Bristle Stiffness Extra Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4159-3
- Zoro # G3870819
- UPC # 071497158345
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 3-11/16" |
Details
Item | Ultra/pro 3in Extrafirm Semi Oval Brush |
Brush Style | Semioval |
Basic Bristle Material | Nylon |
Basic Handle Material | Wood |
Bristle Stiffness | Extra Firm |
Brush Thickness | 1-1/8" |
Basic Coating Type | All Thick Coatings |
For Use With | All Thick Coatings Like Exterior Paints or Low Vocs & For Hot & Humid Conditions |
Brush Material | Nylon, Stainless Steel, Sealed Wood |
Color | Purple/Black |
Description
Ultra/pro 3in Extrafirm Semi Oval Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.