Shop All Paint Brushes
Wooster
3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle
Mfr # 3103-3
Zoro # G3870940
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Foam
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Polyurethane Foam
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 3103-3
- Zoro # G3870940
- UPC # 71497102065
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Foam |
Basic Bristle Material | Synthetic |
Bristle Material | Polyurethane Foam |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Foam King 3in Plastic Handle Foam Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Triple Edge Guide (431)
- HANDY Plastic Paint Cup, 1 pt (1500-CT)
- SEYMOUR MIDWEST Marking Gun (Z-605)
- DEVILBISS Tgs-503 8Oz Polyethly Cup and Lid Assembly (DV120038)
- WOOSTER 3" Varnish Paint Brush, Chinex FTP Bristle, Wood Handle (4413-3)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1 1/2)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Synthetic Bristle, Plastic Handle (Q3222-1 1/2)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1621 #1)
- MERIT PRO 20 1 in. Polyester Utility Brush (652270000210)
- Wooster Paint Brushes