Shop All Paint Brushes
Wooster
3" Flat Sash Paint Brush, Nylon Bristle
Mfr # 4157
Zoro # G3947580
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Bristle Stiffness Extra Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4157
- Zoro # G3947580
- UPC # 71497143884
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Bristle Stiffness | Extra Firm |
Description
The Ultra/Pro Extra-Firm are able to cut a sharp line even in hot or humid conditions. The extra-firm is a perfect choice for all thick or fast-drying paints and primers. It excels during exterior use. Made from 100% nylon and featuring an exclusive Wooster filament called NylonPlus, it paints rigidity, resists wears, and cleans much more easily than brushes that use polyester to achieve extra stiffness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Red-Orange (2558838)
- RUST-OLEUM Boat Bottom Antifouling Paint, Blue, Alkyd (207013)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Firelane Red, Solvent -Based (K00830308)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, White Base, 1 gal (K00787250-16)
- WOOSTER 3" Wall Paint Brush, Nylon Bristle (4156)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4153)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle (4153)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3974)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER 1233 1.5 Amber Fong Angle Sash (71497106230)
- PROFORM Picasso 3 in. Soft Angle PBT Paint Brush (PR6067)
- Wooster Paint Brushes