Shop All Paint Brushes
Wooster
3" Flat Sash Paint Brush, Micro Tip Bristle
Mfr # 4233
Zoro # G3946427
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 4233
- Zoro # G3946427
- UPC # 71497166104
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Description
Alpha is made with a one-of-a-kind filament blend. It offers the smoothest flow (less drag) and carries more paint at the end of the brush, so it releases evenly to the surface less effort while painting. In fact, Alpha paints up to 30% farther per dip compared to other brushes of equal size! Alpha features Micro Tip technology that delivers a finer finish than any other brush on the market today. It is designed with more fullness at the end, but still has Wooster’s cut-in ability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Spray Gun Filter 2PK (KTI89194)
- KLEAN-STRIP Acetone Lacquer Thinner 1 qt (QML170SC)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD511)
- GORDON BRUSH Treelon™ Roller Cover 4" & 3/4" Nap (R24133)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, 1 (F1625)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225)
- PURDY 3 in. White China Bristle A/S (144024430)
- Wooster Paint Brushes