Shop All Paint Brushes
Wooster
3" Flat Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle
Mfr # 5232
Zoro # G3946725
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 5232
- Zoro # G3946725
- UPC # 71497184351
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Gold Edge paintbrushes are made with an exclusive formula of chemically tipped polyester. This filament is very soft and fine to virtually eliminate brush marks, yet it has added stiffness to push paint farther on the surface and provide control for sharp, single-pass cuts. Excellent for all paints and enamels, Gold Edge brushes offer semi-professional results at a great price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3972-2)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Yellow, Water -Based (K00830608)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144064325)
- INSL-X BY BENJAMIN MOORE Benjamin Moore Insl-X Red Traffic Zone Marking Paint 1 gal (TP2202099-01)
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1)
- WOOSTER 1" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-1)
- WOOSTER J4104 3 in. Super Pro Ermine Paint Brush (71497151063)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-1)
- WOOSTER Softip Paint Brush, Angled Profile, 1.5in Wide, Plastic Kaiser Handle (0Q32080014)
- WOOSTER 4" Paint Brush, Plastic Bristle (F5124-4)
- PROFORM PAINT BRUSH 3""LNG HNDL (E3.0AS)
- Wooster Paint Brushes