Shop All Paint Brushes
Wooster
3" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle
Mfr # 4412-3
Zoro # G0285811
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Chinex FTP
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4412-3
- Zoro # G0285811
- UPC # 71497170941
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3-3/16" |
Bristle Length | 3 3/16 in |
Overall Length | 12-9/16" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Bristle Width 3 in, Brush Length 3-3/16 In., Ferrule Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS INTERNATIONAL 4 in. Whizz Prem Foam Blk Cncv Mini 2Pk (54060)
- MODERN MASTERS Metal Effects Reactive Spritzer Cap (SP120)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F641)
- TRIMACO 4X10' Drop Cloth 02602 (2602)
- WOOSTER #2 Artist Paint Brush, Camel Hair Bristle (F1628)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-0)
- WOOSTER 1" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle (52240010)
- WOOSTER 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3972)
- WOOSTER Angle Sash Paint Brush (4231)
- WOOSTER 1" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1)
- SPAZ STIX 2 oz Pearl Airbrush Paint - Red (SZX16030)
- Wooster Paint Brushes