Shop All Paint Brushes
Wooster
3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle
Mfr # Z1101-3
Zoro # G0467428
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1101-3
- Zoro # G0467428
- UPC # 71497106469
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2-11/16" |
Bristle Length | 2 3/16 in |
Overall Length | 9-1/4" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 1/2 in |
Basic Coating Type | Oil Based |
Paint Base Type | Oil |
Ferrule Material | Brass Plated Steel |
Handle Color | Black |
Bristle Thickness | 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 3 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Plastic, Brush Length 2-11/16 In., Ferrule Material Brass Plated Steel, Handle Color Black, Handle Material Plastic, 9-1/4 In. Overall Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, 1 gal (9144)
- GRACO Reversible Switch Tip (286517)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal (9144402-3402)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- WOOSTER 2" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-2)
- WOOSTER 4" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-4)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER Q3211-2 BRUSH 2IN SHORTCUT (0Q32110020)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-3)
- Wooster Paint Brushes