Shop All Paint Brushes
Wooster
3" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle
Mfr # 1123
Zoro # G3944975
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material Brown China Bristle
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 1123
- Zoro # G3944975
- UPC # 71497137265
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Brown China Bristle |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
Soft, amber-brown bristles provide a smooth finish with all oil-based enamels, varnishes, and stains. Brown China bristle, chisel trim. Brass-plated steel ferrule. Pearl-yellow solid plastic Kaiser handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-1 1/2)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Vintage Tan (HT 223)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 qt (7792502)
- COLORMAXX Spray Paint, Gloss, Black, 12 oz (K05505007)
- WOOSTER 4" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 1-1/2" Foam Paint Brush, Foam Bristle (31030014)
- WOOSTER 1" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-1)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-3)
- SAX Paint Brush Multipack 3 PK (1567549)
- Wooster Paint Brushes