Shop All Paint Brushes
This Product is Discontinued
Wooster
3" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Discontinued)
Mfr # Z1202-3
Zoro # G0405697
This Product is Discontinued
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Z1202-3
- Zoro # G0405697
- UPC # 071497154668
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Bristle Length | 2 3/16 in |
Length | 3-7/16" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Brush Material | Black China, Sealed Hardwood, Stainless Steel |
Features | Soft Formulation, Fine Touch, Chisel Construction |
Color | Black (Bristle) |
Handle Color | Natural |
Ferrule Material | Rust Resistant Steel |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 3 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 3-7/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 12-5/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.