Shop All Paint Brushes
Wooster
#3 Artist Paint Brush, White China Bristle
Mfr # F1622
Zoro # G3962490
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1622
- Zoro # G3962490
- UPC # 71497178466
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #3 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
A great flat tip artist brush made of white bristle and a red handle. Made for use with oils and acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - DuraGrip Med Gray - Gallon (S-CT-DURMDGRY1G)
- RADIA Paint Shaker, Explosion Proof, 5 gal Pails (05025-X1)
- PREMIER Paint Roller Kit, 4 in., Foam, All Paints (53861)
- TITAN Spray Gun Maxim Ii (524041)
- WOOSTER 3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-3)
- WOOSTER 4177 2.5 in. Ultra Pro Lind Beck Sable Firm Angle Varnish Brush (71497184450)
- WOOSTER 2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- WOOSTER Ultra/Pro Soft Thin Angle Sash (4167-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-2 1/2)
- PREMIER Premier Chip Brush, 1 in W, China Bristle (WV10)
- Wooster Paint Brushes