Shop All Paint Brushes
Wooster
#3 Artist Paint Brush, Red Sable Bristle, Wood Handle
Mfr # F1627-3
Zoro # G2609293
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1627-3
- Zoro # G2609293
- UPC # 71497178961
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #3 |
Brush Length | 1/2" |
Bristle Length | 13.0 mm |
Overall Length | 7-1/3" |
Brush Number Size | #3 |
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Red Sable, Brush Size #3, Bristle Thickness 2 5/16 mm, Bristle Length 13 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Watercolors, Surface Material Drywall, Metal, Wood, For Paint Base Type Water, Surface Texture Medium, Smooth, Application Art Work, Brush Length 1/2 In., Brush Number Size #3, Ferrule Material Nickel Plated Copper, Handle Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARM HOME RANCH 3" Angle Sash Paint Brush, 6 PK (FHR00137)
- MINWAX Wood Finish Semi-Transparent Jacobean Oil-Based Penetrating Wood Stain 1 gal (71014000)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW6)
- DEVILBISS HVLP Sprayer Gasket, For 4YP11 1ZLB6 (PT-33-1)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-2)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-4)
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle (4230)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex Bristle (4412)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- TANIS BRUSH #0 Marking Paint Brush, White China Bristle, 1 (00280)
- Wooster Paint Brushes