Shop All Paint Brushes
Wooster
#3 Artist Paint Brush, Red Sable Bristle
Mfr # F1620
Zoro # G3962518
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #3
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1620
- Zoro # G3962518
- UPC # 71497178268
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #3 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Brush Handle Style | Round |
Description
A great round artist brush made of red sable bristle and a red handle. Made for use with oils and acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3110)
- WATCO Transparent Natural Oil-Based Danish Oil 1 gal (242217)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- RUST-OLEUM Acrylic Enamel Coating, Dunes Tan, 1 gal. (315508)
- WOOSTER 4" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-4)
- WOOSTER 3" Varnish Paint Brush, Micro Tip Bristle, Wood Handle (4233-3)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle (F1621)
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-6)
- WOOSTER 1147 3 in. Solvent Proof Chip Brush (407)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15234)
- Wooster Paint Brushes