Shop All Paint Brushes
Wooster
#3 Artist Paint Brush, Camel Hair Bristle, 1
Mfr # F1624
Zoro # G3961897
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #3
- Basic Bristle Material Natural
- Bristle Material Camel Hair
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1624
- Zoro # G3961897
- UPC # 71497178664
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #3 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Brush Handle Style | Round |
Description
Great round artist brush for use with watercolors. Made with camel hair and features an orange handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Z-Pro Flat Paint Super Value, PK 3 (9-EKPL)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW4)
- KLEAN-STRIP GREEN Floor Adhesive Removr 1G (GKGF75015)
- SEM PRODUCTS SEM SOLVE AEROSOL (SE38373)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-3)
- WOOSTER 1-1/2" Varnish Paint Brush, Gray China Bristle, Plastic Handle (Z1101-1 1/2)
- WOOSTER 4" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-4)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER L1104 BRUSH 3IN WHITE CHINA (0L11040030)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Polyfoam Handle Handle (0Z15190060)
- Wooster Paint Brushes