Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle
Mfr # Z1222
Zoro # G3944494
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Z1222
- Zoro # G3944494
- UPC # 71497143457
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Description
Natural white China bristle is the perfect choice for all oil-based paints, stains, polyurethanes, and clear coats. The soft, flexible bristles and natural tipping create a very smooth finish, great for interior applications. Made with professional-quality materials, this brush provides great performance and coverage. Angle style is good for cutting-in and trim work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Satin (283742)
- FLETCHER-TERRY Glazier Pt Stacked 1000 (08-990)
- RUST-OLEUM Marine Coating, Deep Green, Alkyd (207007)
- WOOSTER 3" Foam Paint Brush, Foam Bristle (31030030)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2)
- WOOSTER 1233 1.5 Amber Fong Angle Sash (71497106230)
- WOOSTER 1" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-1)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle (F1620)
- ZORO SELECT 3-1/2" Wall Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRN2)
- Wooster Paint Brushes