Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5221-3
Zoro # G4293965
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5221-3
- Zoro # G4293965
- UPC # 71497161185
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2-15/16" |
Bristle Length | 2 11/16 in |
Length | 2-15/16" |
Overall Length | 13-1/4" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type Enamels, Polyurethane Coatings, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUSH 5 gal. Surface Coating, Plushcolor, Red, 5 gal., Red, Water Base (32001)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- SEYMOUR MIDWEST Cascade Green, 20 oz 6 PK (620-1448)
- PURDY 2-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296025)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-1 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2 1/2)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER 1" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120-1)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2 1/2)
- GOURMETGALLEY 551 1 in. Bent Radiator Brush (GO3576923)
- Wooster Paint Brushes