Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # F4621
Zoro # G4875273
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F4621
- Zoro # G4875273
- UPC # 71497192462
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Bristle Length | 3 1/2 in |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 11/16 in |
Basic Coating Type | All Paints and Coatings |
Bristle Thickness | 11/16 in |
Description
Paint Brush, Brush Style Angle Sash, Brush Size 3 in, Bristle Length 3 1/2 in, Bristle Stiffness Firm, Basic Handle Material Wood, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Wood Pole with Threaded Tip, 6", PK12 (6-WTP)
- XIM 12 Oz White UMA Acrylic Bonder and Primer/Sealer (11055)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2 1/2)
- WOOSTER Wooster Brush Company 5221 3 in. Tip Angle Sash Brush - Silver (71497161185)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle (F1621)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-6)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- Wooster Paint Brushes