Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 4174
Zoro # G3944257
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Bristle Stiffness Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4174
- Zoro # G3944257
- UPC # 71497150066
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Bristle Stiffness | Firm |
Description
Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Pdi Inc 11604-06 14.5OZ 14.5 Oz Blue Plasti Dip Multipurpose Rubber Coating (11604-06 14.5OZ)
- DEVILBISS Filter/Regulator (HFRL-508)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Dripless, 2 PK (210)
- PROFORM 4" Straight Paint Brush, PBT (70/30) Bristle (C4.0BS)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- WOOSTER 3" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER Z1120 1.5 in. Yachtsman White China Bristle Flat Paint Brush (71497129437)
- WOOSTER 3" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-3)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4157-3)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121-1 1/2)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CO2.0S)
- Wooster Paint Brushes