Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle
Mfr # 4170-3
Zoro # G0290538
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4170-3
- Zoro # G0290538
- UPC # 71497152367
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3-3/16" |
Bristle Length | 2 15/16 in |
Length | 3-3/16" |
Overall Length | 13-1/8" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 3 3/16 in, Bristle Stiffness Soft, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type Low Viscosity Paints, Primers, Stains, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Water, Surface Texture Medium, Smooth, Application Interiors, Bristle Color Purple, Bristle Width 3 in, Brush Length 3-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1147 3 in. Solvent Proof Chip Brush (407)
- DEROYAL Cone Paint Strainer, Nylon Mesh, PK4 (NS-4P)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Sunrise Red, 1 qt (7762502)
- SEYMOUR MIDWEST InvertedTipAirTechUtil.Yellow20oz (20-376)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223-3)
- WOOSTER 4-3/4" Block Paint Brush, White China/Polyester Bristle, Wood Handle (F5116)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-3)
- A RICHARD TOOLS 4 in Chip Brush White Bristles (80155)
- Wooster Paint Brushes