Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle
Mfr # 4153-3
Zoro # G3870855
product price: $18.89
/ea
Sold in multiples of 6 for $113.34
$113.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4153-3
- Zoro # G3870855
- UPC # 71497143778
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 3-3/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Extra Firm |
Brush Thickness | 11/16" |
Basic Coating Type | All Thick Coatings |
Color | Purple/Black |
Brush Material | Nylon, Stainless Steel, Sealed Wood |
For Use With | All Thick Coatings Like Exterior Paints or Low Vocs & For Hot & Humid Conditions |
Description
Ultra/pro 3in Extra Firm Ang Sash Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Lid Gasket 5, 10, 15 Gal. (QM-1458-1)
- FLETCHER-TERRY -Terry Glazier Points For Repairing or reglazing windows 0 oz , 225PK (08-511)
- KRYLON SPRY PNT SG SOFT BLUE (K09029000)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Gallon Can (RB14)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-1 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2)
- WOOSTER Wooster Brush American Contractor Kit (WO601229)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER Paint Brush Multipack 10 PK (RR584-4 1/2)
- PREMIER 2-1/2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-25)
- Wooster Paint Brushes