Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Nylon Bristle
Mfr # 41700030
Zoro # G3943304
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Bristle Stiffness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 41700030
- Zoro # G3943304
- UPC # 71497152367
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Bristle Stiffness | Soft |
Description
The Ultra/Pro Soft brushes feature a feather-soft blend with a fine touch. Made from top-quality nylon, Ultra/Pro is designed for fine finish painting with clears, stains, and low viscosity paints or primers. The exceptional flex and softness provide superior performance in low humidity and cooler temperatures. This brush is great for interiors and 100% nylon cleans up easily after the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIKWID CONCEPTS The Paint Brush Cover (PBC001)
- RUST-OLEUM Epoxy Activator and Finish, SAFETY YELLOW, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248280)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Touch-Up Paint, Latex, White, 8 oz (5760)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- WOOSTER 2-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-2 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER Wooster Brush Z1101-3 3 in. Paintbrush Factory Sale (7316110)
- WOOSTER 2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-2)
- WOOSTER 1-1/2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-1 1/2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970)
- Wooster Paint Brushes