Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle
Mfr # 4231-3
Zoro # G0285820
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 4231-3
- Zoro # G0285820
- UPC # 71497166029
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3-3/16" |
Bristle Length | 2 15/16 in |
Length | 3-3/16" |
Overall Length | 13-13/64" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 2 15/16 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Bristle Width 3 in, Brush Length 3-3/16 In., Ferrule Material Stainless Steel, Handle Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4412-2 1/2)
- M-1 M-1 Mildewcide Paint Additive, for 5 gal. (78908M)
- GRACO Spray Tip, Size 0.013", Green, 4050 psi (LP313)
- CAL-TINT II 16 Oz 830-0802 Bulletin Red Cal-Tint II Universal Colorant (830-0802)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231-2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER J4104 3 in. Super Pro Ermine Paint Brush (71497151063)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle (F1621)
- WOOSTER 1-1/2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 3" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-3)
- WEILER 1/2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40160)
- Wooster Paint Brushes