Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle
Mfr # 5231-3
Zoro # G8818157
product price: $9.39
/ea
Sold in multiples of 6 for $56.34
$56.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5231-3
- Zoro # G8818157
- UPC # 71497184320
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 11/16" |
Brush Material | Polyester, Stainless Steel, Hardwood |
Color | White & Gold (Bristle) |
Features | Excellent Control & Smoothing, Firm Formulation, Soft Touch |
Description
Gold Edge Chemically Tipped Polyester AS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116025)
- RUST-OLEUM Paint Thinner, 1 gal. (641402)
- RUST-OLEUM Satin, Canyon Black, Quart (267332)
- RUST-OLEUM Spray Paint, Satin Aqua, Satin, 12 Oz (334059)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-2)
- WOOSTER 1 in. Bl Wooster Tas Brush (D4021-1)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1620 #0)
- WOOSTER 3-1/8" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4179-3 1/8)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-3)
- WOOSTER 4175 3 in. Ultra Pro Mink Firm Flat Sash Paint Brush (71497150561)
- LINZER 4 in. Thick Flat Chip Brush (1504-4)
- Wooster Paint Brushes