Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Chinex Bristle
Mfr # 4410
Zoro # G3944869
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Chinex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4410
- Zoro # G3944869
- UPC # 71497170903
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Chinex |
Description
Wooster Chinex FTP brushes are the best choice for fast-drying coatings. Featuring 100% DuPont Chinex synthetic bristles, no other brush offers better cleanability or durability. It outwears bristle 7 to 1. Compared to other Chinex brushes, FTP has added stiffness and a fuller, softer tip exclusively from Wooster. This increases paint release and reduces drag, so the brush pushes paint farther with cleaner edges! Whether you’re working inside or out, Chinex FTP is the brush For Today’s Paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Black, 1 gal (K11007751)
- PROJECT SELECT Brush Sash Angle 1.5"Pro (2140-15)
- ZORO SELECT Paint Edger, 4-3/4 In L, 3-1/2 In W (2FDK6)
- KIWIGRIP Grey 1 Liter Pouch With Roller (KG-1GP-R)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- WOOSTER 2" Flat Sash Paint Brush, Chinex Bristle (44120020)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex Bristle (4412)
- WOOSTER 4-3/4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4 3/4)
- WOOSTER Ultra/Pro Extra-Firm Flat Sash (4155-2)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- ZORO SELECT 2" Bent Radiator Paint Brush, China Hair Bristle, Unfinished Wood Handle (1TTV9)
- Wooster Paint Brushes