Shop All Paint Roller Covers
Wooster
3" Adhesive Applicator, 1/8" Nap, Woven Fabric
Mfr # R245-3
Zoro # G0467087
original price:
$2.95
5% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Roller Length 3"
- Nap 1/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R245-3
- Zoro # G0467087
- UPC # 71497642936
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 3" |
Roller Length | 3" |
Overall Length | 3 in |
Nap Size | 1/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Adhesive Applicator |
Nap | 1/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Adhesives and Epoxies, Water-Based or Solvent-Based |
Features | Polypropylene Core Resists Water, Solvents, and Cracking |
For Use With | 3 in W, Any 1-1/2 in dia Cage Frame |
Cover Type | Mini |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall, Metal, Wood |
Surface Texture | Smooth |
Description
Adhesive Applicator, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 3 in Overall Length, 1/8 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type Adhesives, Epoxies, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With 3 in W, Any 1 1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE Mahogany Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3114)
- WAGNER SPRAY TECH Paint Roller Frame & Cover, Roller, 3" Rollers (0530000)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 16 In. (M1-LIFTER)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Lambswool (R291-9)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R275-7)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-4)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Microfiber (R523-9)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap Nap, Woven (0RR6650140)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-18)
- Wooster Paint Roller Covers