Shop All Paint Brushes
Wooster
3-1/8" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1
Mfr # 4179-3 1/8
Zoro # G3870688
product price: $16.29
/ea
Sold in multiples of 6 for $97.74
$97.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Brush Size 3-1/8"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4179-3 1/8
- Zoro # G3870688
- UPC # 071497184108
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3-1/8" |
Length | 3-7/16" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 25/32" |
Paint Base Type | Latex, Acrylic |
Features | Provides Exceptional Cut-in Control |
Brush Material | Polyester / Nylon, Stainless Steel, Sealed Wood |
For Use With | All Medium-Bodied Coatings Like Acrylic Paints or Latex Enamels & for Warm Temperatures Indoors or Out |
Color | Purple&Sable (Bristle) |
Description
Ultra/pro 3.13in Firm Shasta Var Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Antique Nickel, Flat Metallic, 11 oz (271474)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- PENOFIN 1 Gal Matte Natural Architectural Grade Transparent Hardwood Coating (FAHNMGA)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1519-6)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1147-4)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Polyfoam Handle Handle (0Z15190060)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-3)
- WOOSTER 1147 1 in. Solvent Proof Chip Brush (391)
- WOOSTER Paintbrsh Fs Flat 3 in. (Z1101)
- Wooster Paint Brushes