Shop All Paint Brushes
Wooster
3-1/2" Angle Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1
Mfr # 4180-3 1/2
Zoro # G3870679
product price: $19.29
/ea
Sold in multiples of 6 for $115.74
$115.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Wall
- Brush Size 3-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4180-3 1/2
- Zoro # G3870679
- UPC # 071497184375
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3-1/2" |
Length | 3-7/16" |
Details
Item | Paint Brush |
Brush Style | Angle Wall |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 7/8" |
Basic Coating Type | All Paint & Coatings |
Paint Base Type | Latex |
Color | Purple/Sable (Bristle) |
Features | Provides Exceptional Cut-in Control |
Brush Material | Polyester / Nylon, Wood, Stainless Steel |
For Use With | All Medium-Bodied Coatings Like Acrylic Paints or Latex Enamels |
Description
Ultra/pro 3.5in Firm Jaguar Wall Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Safety Green, Solvent -Based (362971)
- MINWAX Wood Finish Semi-Transparent Red Chestnut Oil-Based Penetrating Stain 1 gal (710460000)
- 3M Process Color, Black, 1 gal (990-05)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-2 1/2)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216)
- WOOSTER BRUSH 1.5""ANGLE WH CHINA (Z1121-1.5)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-3)
- WOOSTER Wooster Brush 6 ft. To 12 ft. Wooster Paint Brush Extension Pole (WO310836)
- MINWAX POLYURETHANE BRUSH 2"" (427350008)
- Wooster Paint Brushes