Shop All Paint Brushes
Wooster
2" Varnish Paint Brush, White China Bristle
Mfr # 0Z11180020
Zoro # G3946165
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material White China
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 0Z11180020
- Zoro # G3946165
- UPC # 71497156143
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Natural |
Bristle Material | White China |
Brush Handle Style | Round |
Description
The Platinum varnish features a white China bristle and chisel construction. The soft formulation has a velvet feel. The round rust-resistant steel ferrule make the Platinum varnish a great brush! It also features a sealed maple wood dowel-style handle that is easy to spin and control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle (F1624)
- BASCO Paint Can and Lid, Unlined, 1 gal. (MPC128UL-P)
- RAE Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based (4834)
- SPEEDAIRE Paint Tank Liners, For 6Z899, 1ZMG5, PK6 (PT230201AJ)
- WOOSTER 2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 266880 3 in Gold Edge Angle Brush (071497184320)
- WOOSTER 3" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-3)
- WOOSTER PAINT BRSH GOLD EDGE2.5"" (5231-2.5)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle (F1621)
- WOOSTER 3" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-3)
- RUBBERSET White China Bristle 1/2 Chip Paint Brush (99060305)
- Wooster Paint Brushes