Shop All Paint Brushes
Wooster
2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # J4104-2
Zoro # G3869945
product price: $7.89
/ea
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # J4104-2
- Zoro # G3869945
- UPC # 71497151049
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Super/pro 2in Nylon/poly Varnish Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Gal Clear Enduro Poly Water-Based Topcoat, Gloss (GPG)
- PREMIER Home-Pro Polyester 4 in. W X 3/8 in. Paint Roller Cover (422)
- LEAKTITE Clear 1 pt Multi-Mix Container (002C01MM500)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R151-4)
- WOOSTER 3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-3)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-2 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2)
- WOOSTER Wooster Brush Company 5221 3 in. Tip Angle Sash Brush - Silver (71497161185)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER F1974 Artist Brush Canister Set (708)
- REDTREE INDUSTRIES Redtree Industries 10003 "The Fooler" Double Thick Disposable Paint Brush - 3" (10003)
- Wooster Paint Brushes