Shop All Paint Brushes
Wooster
2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1
Mfr # 4187-2
Zoro # G3870575
product price: $8.19
/ea
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Brush Size 2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4187-2
- Zoro # G3870575
- UPC # 071497148063
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Description
Ultra/pro 2in Firm Shortcut As Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 1 gal (F5MTRGA)
- KRYLON Metallic Spray Paint, Copper Metallic, Metallic, 11 oz (K01709A77)
- SEM PRODUCTS PREMIUM POWDER GUIDE COAT (SE38253)
- RAE Traffic Zone Marking Paint, 5 Gal., Yellow, Chlorinated Solvent -Based (7494-05)
- WOOSTER 1" TAS, 1-1/2"AS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5239)
- WOOSTER 4-3/4" Block Paint Brush, White China/Polyester Bristle, Wood Handle (F5116)
- WOOSTER Ultra/Pro Extra-Firm Flat Sash (4155-2)
- WOOSTER 2" Angle Sash Paint Brush, Plastic Handle, 1 (Q3222-2)
- WOOSTER Utility Paint Brush (4052)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- Wooster Paint Brushes