Shop All Paint Brushes
Wooster
2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle
Mfr # Q3108-2
Zoro # G3573005
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3108-2
- Zoro # G3573005
- UPC # 71497105646
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Bristle Length | 2 3/16 in |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Trim/Wall |
Basic Bristle Material | Synthetic |
Bristle Material | Synthetic |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 7/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Latex |
Brush Material | Synthetic, Brass-Plated Steel, Plastic |
Color | Pearl-Yellow (Handle) |
For Use With | All Paints, Latex, Oil-Based |
Features | Soft Brush Tips Provide a Smooth, Even Finish |
Bristle Thickness | 7/16 in |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 2 in, Bristle Length 2 3/16 in, Bristle Stiffness Firm, Basic Handle Material Plastic, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #1 Marking Paint Brush, White China Bristle (00281)
- WEILER FLAT SINGLE STROKE MARKING BRUSH, 3/4 in OX HAIR BRUSH (41020)
- RUST-OLEUM Spray Paint, OSHA Safety Blue, Gloss, 12 oz (1624830)
- FOAMPRO Spout Large Bucket Fits 5Gal (135)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- WOOSTER 2-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2 1/2)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- WOOSTER 266890 15 in Gold Edge Thin Angle Brush 6PK (071497184368)
- WOOSTER Softip Paint Brush, Angled Profile, 2.5in Wide, Plastic Kaiser Handle (0Q32080024)
- WOOSTER 3-1/2" Angle Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4180-3 1/2)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008602600)
- Wooster Paint Brushes