Shop All Paint Brushes
Wooster
2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5224
Zoro # G3947337
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5224
- Zoro # G3947337
- UPC # 71497168214
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pail Lid Opener (250131)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- DEFT/PPG ARCHITECTURAL FIN QT Lacq Sand Sealer (DFT015/04)
- GENERAL FINISHES 1 Qt Red Enduro RTM Water-Based Wood Stain (QRED)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 4" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-4)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-3)
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1)
- WOOSTER 1 in. Bl Wooster Tas Brush (D4021-1)
- WEILER 2 1/4" Varnish Brush Polyester Bristle (40110)
- Wooster Paint Brushes