Shop All Paint Brushes
Wooster
2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle
Mfr # 4230-2
Zoro # G3870505
product price: $13.89
/ea
Sold in multiples of 6 for $83.34
$83.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4230-2
- Zoro # G3870505
- UPC # 71497165985
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 7/16" |
Basic Coating Type | All Paint & Coatings |
Brush Material | Synthetic, Stainless Steel, Sealed Wood |
For Use With | All Paints |
Features | Firm, Full Formulation For Smooth Paint Flow & Increased Production |
Description
Alpha 2in Firm Thin Angle Sash Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER 3PCRND Artist Brush Set (A383)
- OSBORN #6 Round Marking Paint Brush, Camel Hair Bristle, Wood Handle (0007402500)
- KRYLON Krylon STG-9034 11.5 oz Stained Glass Paint - Tangerine Orange (STG-9034)
- CABOT Stain, Cordovan Brown, SemiSolid Flat, 1gal (140.0017437.007)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle, 1 (4230-1 1/2)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle (F1628)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225)
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- OSBORN #1 Round Marking Paint Brush, Wood Handle (0007402000)
- Wooster Paint Brushes