Shop All Paint Brushes
Wooster
2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1
Mfr # 5234-2
Zoro # G8818148
product price: $6.79
/ea
Sold in multiples of 6 for $40.74
$40.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5234-2
- Zoro # G8818148
- UPC # 71497184382
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 7/16" |
Brush Material | Polyester, Stainless Steel, Hardwood |
Features | Excellent Control & Smoothing, Firm Formulation, Soft Touch |
Color | White & Gold (Bristle) |
Description
GoldEdge Chemically Tipped Polyester TAS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Pole Light Adapter (2008289)
- THE BRUSH MAN Plastic Paint Tray Liner For 9” Metal Tray, 144PK (PAINT TRAY 9LNR)
- SEYMOUR MIDWEST Orange, 20 oz 6 PK (620-1450)
- KRYLON 238320 UV-Resistant Acrylic Coating Aerosol Spray-Clear-11 Ounces (KR379415)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2 1/2)
- WOOSTER 1" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-1)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-1 1/2)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1148-4)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2 1/2)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- Wooster Paint Brushes