Shop All Paint Brushes
Wooster
2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5228-2
Zoro # G6501463
original price:
$8.09
23% off
new price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Semi-Oval Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5228-2
- Zoro # G6501463
- UPC # 71497186225
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-11/16" |
Details
Item | Paint Brush |
Brush Style | Semi-Oval Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 11/16" |
Brush Material | Polyester, Hardwood |
Features | Excellent Leveling & Smoothing Very Soft Formulation, Feather Stroke |
Color | White&Silver (Bristle) |
Description
Paintbrush,2 In.,Angle Sash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG USG 540795060 Medium Ceiling Spray Texture, 40 lb Bag (540795060)
- VHT PAINT Use To Restore Wheel Appearance And Protect Against Brake Dust Chipping Chemicals Heat (HWP111)
- BINKS Body Assortment (72-2063)
- CAL-TINT II 16 Oz 830-9907 Lamp Black Cal-Tint II Universal Colorant (830-9907)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle, 1 (5228-3)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2 1/2)
- WOOSTER 5224-2 2 in. Thin Angle Sash Paint Brush- Silver Tip (147958)
- WOOSTER Wooster Brush F5116-4 4 in. White China Stain Brush (1956960)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- WOOSTER J4104 3 in. Super Pro Ermine Paint Brush (71497151063)
- WORK TOOLS 1-1/2" Angle Sash Paint Brush (21015)
- Wooster Paint Brushes