Shop All Paint Brushes
Wooster
2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle
Mfr # 3103-2
Zoro # G3870959
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Foam
- Basic Bristle Material Synthetic
- Bristle Material Polyurethane Foam
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 3103-2
- Zoro # G3870959
- UPC # 71497102041
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Foam |
Basic Bristle Material | Synthetic |
Bristle Material | Polyurethane Foam |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Foam King 2in Plastic Handle Foam Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Plastic Paint Tray, 4 qt, 15.25" L, 22" W (18DPT)
- EMULSA BOND E-B Emulsa Bond Qt (FLD41-04)
- GRACO TrueCoat 360 FlexLiner Bags (17F005)
- RUST-OLEUM Interior Paint, Flat, Water Base, Flat White, 1 gal (380215)
- WOOSTER 1-1/2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-1 1/2)
- WOOSTER 2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER ALPHA 2.5""ANG SASH BRUSH (4231-2 1/2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2 1/2)
- WOOSTER 1-1/2" Chip Paint Brush, White China Bristle, Plastic Handle (1147 - 1 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- WOOSTER 1" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1)
- Wooster Paint Brushes