Shop All Paint Brushes
Wooster
2" Foam Paint Brush, Foam Bristle
Mfr # 31030020
Zoro # G3947994
product price: $3.59
/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Foam
- Basic Bristle Material Synthetic
- Bristle Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 31030020
- Zoro # G3947994
- UPC # 71497102041
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Foam |
Basic Bristle Material | Synthetic |
Bristle Material | Foam |
Description
Perfect for creating a mirror-smooth finish on doors, cabinets, and trim. Thicker, high-quality foam holds more paint for faster coverage with all paints, varnishes, and stains. A tapered stiffener blade inside the brush provides consistent flex. Excellent for crafts, furniture, and faux finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZZ ROLLER CVR SPNG 6"" 10PK (24026)
- PROFORM 4" Straight Paint Brush, PBT (70/30) Bristle (C4.0BS)
- GORDON BRUSH Treelon™ Roller Cover 9" & 1-1/4" Nap (R29134)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-1)
- WOOSTER 1-1/2" Foam Paint Brush, Foam Bristle (31030014)
- WOOSTER 3" Foam Paint Brush, Foam Bristle (31030030)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle (4234)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- WOOSTER 3-1/8" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4179-3 1/8)
- PURDY Nest Dl Rloff Bucket 5Gl (140796018)
- Wooster Paint Brushes