Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # J4102-2
Zoro # G3869979
Sold in multiples of 6 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # J4102-2
- Zoro # G3869979
- UPC # 71497150646
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Super/pro 2in Nylon/poly Flat Sash Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Rust Converter (8346)
- SHORT CUTS Dupli-Color Black Truck Bed Coating 16.5 oz (TR250)
- IWATA Ls400-1305 Entech Spray Gun W/ Hvlp Technology (IWA5935)
- SLIPDOCTORS SlipDoctors - Tuff Grip Red - Gallon (S-CT-TUFEXRED1G)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2 1/2)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-3)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- WOOSTER 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- PREMIER Brush Paint 3In Flat Poly (FHR00140)
- Wooster Paint Brushes