Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 4175
Zoro # G3962064
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Bristle Stiffness Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4175
- Zoro # G3962064
- UPC # 71497150547
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Bristle Stiffness | Firm |
Description
Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- FOAMPRO Roller Cover Fabric 9X3/8In (9)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Blue, 20 oz (203022V)
- TRIMACO Spray Sock Coverup (9301)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2" Short Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5235-2)
- WOOSTER Wooster Brush American Contractor Kit (WO601229)
- WOOSTER 5224-2 2 in. Thin Angle Sash Paint Brush- Silver Tip (147958)
- WOOSTER 5-1/2" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-5 1/2)
- WOOSTER Softip Paint Brush, Angled Profile, 1.5in Wide, Plastic Kaiser Handle (0Q32080014)
- Wooster Paint Brushes