Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle
Mfr # 4232-2
Zoro # G0465459
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4232-2
- Zoro # G0465459
- UPC # 71497166050
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-11/16" |
Bristle Length | 2 15/16 in |
Length | 2-11/16" |
Overall Length | 12-5/16" |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 in, Bristle Thickness 5/8 in, Bristle Length 2 15/16 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Bristle Width 2 in, Brush Length 2-11/16 In., Ferrule Material Stainless Steel, Handle Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104)
- ZINSSER Wallpaper Seam Roller, 8 in L, 1 in W (98005)
- KRYLON INDUSTRIAL Spray Paint, Cherry Red, Gloss, 12 oz (K02101A07)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2 1/2)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- WOOSTER Painters Choice Roller R728-9, 3PK (71497120731)
- WOOSTER 1147 1 in. Solvent Proof Chip Brush (391)
- WOOSTER 3" Chip Paint Brush, White China Bristle, Plastic Handle (1147-3)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Q3211)
- Wooster Paint Brushes