Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Micro Tip Bristle
Mfr # 4233
Zoro # G3945964
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4233
- Zoro # G3945964
- UPC # 71497168382
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Description
Alpha is made with a one-of-a-kind filament blend. It offers the smoothest flow (less drag) and carries more paint at the end of the brush, so it releases evently to the surface- less effort while painting. In fact, Alpha paints up to 30% farther per dip compared to other brushes of equal size! Alpha also feauters Micro Tip technology that delivers a finer finish than any other brush on the market today. Varnish style is good for larger painting projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (1UFN5)
- AMERICAN HYDRO SYSTEMS Rid O' Rust Extreme Water Rust Preventer, 1/2 Gallon (RR2)
- SPAR Old Masters Semi-Gloss Clear Oil-Based Marine Varnish 1 gal (92501)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- WOOSTER 5224-2 2 in. Thin Angle Sash Paint Brush- Silver Tip (147958)
- WOOSTER 1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-1 1/2)
- WOOSTER J4102 3 in. Super Pro Badger Flat Sash Paint Brush (71497150660)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle (4230)
- WOOSTER 3-1/8" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4179-3 1/8)
- Wooster Paint Brushes