Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Micro Tip Bristle
Mfr # 4232
Zoro # G3944424
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4232
- Zoro # G3944424
- UPC # 71497166050
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Description
Alpha is made with a one-of-a-kind filament blend. It offers the smoothest flow (less drag) and carries more paint at the end of the brush, so it releases evenly to the surface less effort while painting. In fact, Alpha paints up to 30% farther per dip compared to other brushes of equal size! Alpha features Micro Tip technology that delivers a finer finish than any other brush on the market today. It is designed with more fullness at the end, but still has Wooster’s cut-in ability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 2 in Paint Brush Multipack 50 PK (PB-2F)
- VHT Flameproof Coating, Black, Flat (ESP102000)
- PREMIER 18 in. W Adjustable Driveway Coater Kit (DC1102)
- VHT Base Coat/ Self-Etching Primer, For Use On Bare Metal/ Aluminum and Fiberglass, 12 Ounce Aerosol Can (DAP1690)
- WOOSTER 4" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER Ultra/Pro Soft Thin Angle Sash (4167-2)
- WOOSTER 1-1/2" Varnish Paint Brush, Gray China Bristle, Plastic Handle (Z1101-1 1/2)
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-1)
- WOOSTER BRUSH YAT CHN BRST 2.5"" (Z1120-2.5)
- WOOSTER Wooster Brush Sherlock Roller Frame R017-9 (71497690791)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #3)
- Wooster Paint Brushes