Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Gray China Bristle, Plastic Handle
Mfr # 0Z11010020
Zoro # G3945867
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material Gray China
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 0Z11010020
- Zoro # G3945867
- UPC # 71497106445
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Gray China |
Handle Material | Plastic |
Description
Deluxe, made in USA quality out-paints the imports. Gray China bristle, square trim, for oil paints, varnishes, and oil sealers. Brass-plated steel ferrule. Black solid plastic handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Titanium Silver, Metallic, 11 oz (245220)
- VHT Flameproof Coating, Red, Flat (ESP109000)
- TOOLPRO 3 in Corner Roller Replacement Covers 5Pack, 5PK (TP07030)
- RUST-OLEUM 11 Oz Orange Specialty Fluorescent Spray (1954830)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle (F1624)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2 1/2)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2 1/2)
- RUBBERSET One Coat 2 Trim Paint Brush (996840200)
- Wooster Paint Brushes