Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Foam Bristle, Wood Handle
Mfr # 3102-2
Zoro # G0467610
$0.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Foam
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 3102-2
- Zoro # G0467610
- UPC # 71497128980
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-3/16" |
Bristle Length | 2 in |
Overall Length | 5-5/8" |
Bristle Width | 2 in |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Foam |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Handle Type | Dowel-Style |
Bristle Thickness | 9/16 in |
For Paint Base Type | Oil, Water |
For Paint or Coating Type | Paints, Stains, Varnishes |
Surface Material | Drywall, Metal, Wood |
Filament Type | Synthetic |
Filament Material | Foam |
Surface Texture | Smooth |
Handle Color | Natural |
Description
Foam Brush, Brush Style Foam, Filament Type Synthetic, Filament Material Foam, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 in, Bristle Stiffness Firm, Handle Type Dowel-Style, Basic Handle Material Wood, For Paint or Coating Type Paints, Stains, Varnishes, Surface Material Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Smooth, Bristle Width 2 in, Brush Length 2-3/16 In., Handle Color Natural, Handle Material Wood, 5-5/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN #1 Round Lacquering Paint Brush, Wood Handle (0007401000)
- KRYLON Primer, Flat Sheen, 1 gal, Base Solvent (K00691008)
- SEM PRODUCTS SEM SOLVE AEROSOL (SE38373)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (422W52)
- WOOSTER 3" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-3)
- WOOSTER 4" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-4)
- WOOSTER 1" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-1)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2)
- WOOSTER 4" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- Wooster Paint Brushes