Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Chinex Bristle
Mfr # 44120020
Zoro # G3946375
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Chinex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 44120020
- Zoro # G3946375
- UPC # 71497170927
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Chinex |
Description
Chinex paintbrushes are made with the famous DuPont filament, but stand out among other Chinex brushes. A special tipping process allows these brushes to create a cleaner and more precise paint stripe. These brushes are perfect for today's low VOCs and fast-drying paints and stains. No other brush offers better clean ability or durability. A flat sash style is good for trimming and a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Wheel, Pneumatic (114549)
- MODERN MASTERS Varnish Deadflt Int 32Oz (DP60932)
- MACK BRUSHES Sword Striper-Pinstriping, Touch-Up (20-00)
- GENERAL FINISHES 1 Qt Pecan Wood Stain Oil-Based Penetrating Stain (PEQT)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- WOOSTER 3" Flat Sash Paint Brush, Chinex Bristle (4413)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 3" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4412-3)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- Wooster Paint Brushes