Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle
Mfr # Z1101-2
Zoro # G0467437
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1101-2
- Zoro # G0467437
- UPC # 71497106445
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-7/16" |
Bristle Length | 2 3/16 in |
Overall Length | 8-13/16" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 1/2 in |
Basic Coating Type | Oil Based |
Paint Base Type | Oil |
Handle Color | Black |
Ferrule Material | Brass Plated Steel |
Bristle Thickness | 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 2 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Plastic, Brush Length 2-7/16 In., Ferrule Material Brass Plated Steel, Handle Color Black, Handle Material Plastic, 8-13/16 In. Overall Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Polyurethane Satin Qt (284473)
- DEVILBISS Disposable Liners Kit, 34Oz, Pk32 (DPC-600)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- 3M Tack Cloth 36 in. W X 17 in. L White Synthetic Fiber Wood Refinisher's Tack Cloth (10132NA)
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- WOOSTER 4" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-4)
- WOOSTER 2-1/2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-2 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-1 1/2)
- WOOSTER Ultra/Pro Soft Thin Angle Sash (4167-2)
- WOOSTER 1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1/2)
- WEILER 4" Chip & Oil Brush, 3/8" Thick, 2" Trim Len, Wood Handle (40076)
- Wooster Paint Brushes