Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle
Mfr # 1123
Zoro # G3947495
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material Brown China Bristle
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 1123
- Zoro # G3947495
- UPC # 71497137241
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Brown China Bristle |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
Soft, amber-brown bristles provide a smooth finish with all oil-based enamels, varnishes, and stains. Brown China bristle, chisel trim. Brass-plated steel ferrule. Pearl-yellow solid plastic Kaiser handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- PENOFIN Ultra Premium Transparent Cedar Oil-Based Penetrating Wood Stain 5 gal (F5MCM5G)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Black, 20 oz (1675838V)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA289222 FX1000 Mini-HVLP Spray Gun - 1.4mm (SHA289222)
- WOOSTER 4" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 3" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 4" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-4)
- WOOSTER 3 in. Supr Doo-Z Trimmer 3/8 in. R105 (00R1050030)
- WOOSTER 3" Wall Paint Brush, Nylon Bristle (4156)
- WEILER 3" Chip & Oil Brush, White Bristle, 1-1/2" Trim Length, Wood Handle (40070)
- Wooster Paint Brushes