Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle
Mfr # Z1202-2
Zoro # G0467531
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1202-2
- Zoro # G0467531
- UPC # 71497142948
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-15/16" |
Bristle Length | 2 15/16 in |
Length | 2-15/16" |
Overall Length | 12-1/8" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Brush Material | Black China, Sealed Hardwood, Stainless Steel |
Color | Black (Bristle) |
Features | Soft Formulation, Fine Touch, Chisel Construction |
Handle Color | Natural |
Ferrule Material | Rust Resistant Steel |
Bristle Thickness | 9/16 in |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 2 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-15/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 12-1/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS ProLuxe Cetol 1 RE Transparent Satin Natural Oak Acrylic Latex Wood Finish 1 gal (SIK41005.01)
- DRYLOK GAL CLEAR HI-GLOSS SEALER (28913)
- AERVOE White Line Striper Spray Paint (710)
- CRC CRC Gasket Remover / Paint and Decal Remover, 12 Wt Oz, Aerosol, Organic Solvents, Light Grey (3017)
- WOOSTER 3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3)
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-6)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2 1/2)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-1 1/2)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- Wooster Paint Brushes